Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diacerein, PROMO, Thermo Scientific Chemicals
Click to view available options
Quantity:
1 g
Specifications
Specifications
Melting Point | 217°C to 218°C |
Color | Yellow |
Quantity | 1 g |
Merck Index | 14,2960 |
Physical Form | Powder |
Chemical Name or Material | Diacerein |
Safety and Handling
EINECSNumber | 237-310-2 |
RTECSNumber | CB8781000 |
TSCA | No |
RUO - Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction