Learn More
Description
- Use a manual defrost freezer and avoid repeated freeze-thaw cycles.
- Do not use past expiration date.
- Thaw at 37°C for 30 min.
- If not using the full bottle, store the remaining stock solution back at -20°C.
- It is not recommended to freeze thaw DAB stock solution more than three times.
- If required, aliquot in smaller volume and store at -20°C protected from light.
- It is recommended that 6mL aliquots of fresh 30% hydrogen peroxide are made and stored at 4°C.
- For each labeling procedure use a fresh 30% hydrogen peroxide aliquot then discard any remaining solution.
- Do not place on ice after thawing, otherwise the solution will precipitate.
- Prepare the solution no more than 30 minutes before use.
- Use 50mL of DAB Solution to process 1 to 10 samples.
Specifications
Specifications
| Quantity | 3.75 mL |
| Content And Storage | Store the unopened product at -70° C. Use a manual defrost freezer and avoid repeated freeze-thaw cycles. Do not use past expiration date. |
| Product Line | R&D Systems |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
