Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

NOTRAX™ Diamond Flex-Lok™ Matting System
GREENER_CHOICE

Catalog No. p-7161558 Shop All NoTrax Products
Click to view available options
Dimensions (L x W):
6 x 6 in.
6 x 12 in.
12 x 12 in.
30 x 36 in.
30 x 48 in.
30 x 60 in.
30 x 72 in.
30 x 96 in.
42 x 72 in.
42 x 96 in.
42 x 120 in.
Color:
Black
Black/Yellow
Yellow
Type:
Corner Tile
Female End
Male End
Mat

Catalog No. 19-086-128

Supplier: NOTRAX™ 620F0612BL

Only null left
Add to Cart
Add to Cart

Diamond Flex-Lok™ is a high-performance modular matting system that combines the durability and toughness of an industrial mat with ergonomic support and comfort

  • PVC drainage modular interlocking tile with raised diamond top surface
  • Black tiles and ramps are made from 100% recycled PVC
  • Ergonomic, multi-tiered design
  • Unique post-in-hole connection system
  • Custom configure own workspace or select from an assembled stock size
  • Stock size mats have beveled edges permanently affixed on three sides
  • Beveled ramps and corners available

Specifications

Dimensions (L x W) 6 x 12 in.
Quantity 1 Ea.
Thickness (English) 1 in.
Color Black
Length (English) 6 in.
Material Recycled PVC
Type Female End
Width (English) 12 in.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.