Learn More
Description
- 3M™ Diamond Grade™ Conspicuity Markings Series 983 is a highly reflective microprismatic lens sheeting
- Highly reflective at wide angles
- Aggressive, pressure-sensitive adhesive
- Easy-to-remove liner
- 10 year warranty
- Non-corroding
- Available in rolls, kiss-cut rolls and strips
- Manufacturer Part 7000129414 alternates 6 in. red and 6 in. white
Specifications
Specifications
| Color | Red, White |
| Certifications/Compliance | DOT Mark, DOT Mark |
| For Use With (Application) | Marking |
| Width (English) | 2 in. |
| Width (Metric) | 50.8 mm |
| Adhesive Type | Pressure Sensitive Adhesive |
| Length (English) | 50 yd. |
| Length (Metric) | 45.72 m |
| Packaging Quantity | 6/Cs. |
| Type | Conspicuity Marking |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.