Learn More
Description
- Durable and rigid for easy application, 7 years non-prorated warranty, vivid colors with bright white ensures maximum reflectivity and superior daytime color.
- 3M™ Diamond Grade™ Conspicuity Tape is six times brighter than conventional markings. It is the ideal truck tape to use to meet the DOT regulation. 3M's DOT reflective tape is highly durable and non-corroding.
- 3M's DOT tape is certified and guaranteed to meet and exceed NHTSA requirements
- Durable - resists weather, dirt and aging
- Available in two product constructions
- Series 983 - strong and durable for easy application to smooth surfaces
- Pre-sealed edges
- Non-metallic construction to prevent corrosion
- Aggressive adhesive
- Non-corroding
- O Series 983 - strong and durable for easy application to smooth surfaces
- O Series 963 - new thin, flexible prismatic for smooth surfaces, and around rivets and corners
Specifications
Specifications
| Length (English) | 150 ft. |
| Length (Metric) | 137.16 m |
| Width (Metric) | 50.8 mm |
| Adhesive Type | Pressure Sensitive Adhesive |
| Width (English) | 2 in. |
| For Use With (Application) | Marking |
| Color | Red, White |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.