Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Diamond Grade™ Red/White Conspicuity Markings

Catalog No. 17623830 Shop All 3M Products
Change view
Click to view available options
Color:
Red, White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17-623-830 Red, White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 17-623-830 Supplier 3M™ Supplier No. 7000004885
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Diamond Grade™ Conspicuity Markings Roll of alternating 6 in. red and 6 in. white, highly reflective, microprismatic sheeting with pressure sensitive adhesive for easy application to trucks, trailers and large vehicles to enhance visibility and detection distance.

  • Durable and rigid for easy application, 7 years non-prorated warranty, vivid colors with bright white ensures maximum reflectivity and superior daytime color.
  • 3M™ Diamond Grade™ Conspicuity Tape is six times brighter than conventional markings. It is the ideal truck tape to use to meet the DOT regulation. 3M's DOT reflective tape is highly durable and non-corroding.
  • 3M's DOT tape is certified and guaranteed to meet and exceed NHTSA requirements
  • Durable - resists weather, dirt and aging
  • Available in two product constructions
  • Series 983 - strong and durable for easy application to smooth surfaces
  • Pre-sealed edges
  • Non-metallic construction to prevent corrosion
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Marking
Length (English) 150 ft.
Length (Metric) 45.7 m
Width (English) 2 in.
Width (Metric) 50.8 mm
Adhesive Type Pressure Sensitive Adhesive
Color Red, White
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.