Learn More
Description
- 3M™ Diamond Grade™ School Bus Markings Series 983 has high brightness and superior angularity with an aggressive, pressure-sensitive adhesive
- Easy-to-remove liner
- Standard yellow blends with bus body
- Exceeds NHTSA requirements
- Aggressive, pressure-sensitive adhesive for easy application
- 7-year warranty
- Non-metallic, non-corrosive
Specifications
Specifications
| Adhesive Type | Pressure-sensitive |
| For Use With (Application) | Marking, School Buses |
| Width (English) | 8.75 in. |
| Width (Metric) | 222.25 mm |
| Length (English) | 36 in. |
| Length (Metric) | 914.4 mm |
| Dimensions (L x W) | 36 x 8.75 in. |
| Product Type | School Bus Markings |
| Color | Yellow |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.