Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

NOTRAX™ Diamond Sof-Tred™ with Dyna-Shield™ Mat
GREENER_CHOICE

Catalog No. p-7161545 Shop All NoTrax Products
Click to view available options
Dimensions (L x W):
3 x 5 ft.
2 x 60 ft.
3 x 60 ft.
4 x 60 ft.
Color:
Black
Black/Yellow

Diamond Sof-Tred™ with Dyan-Shield™ is an anti-fatigue mat designed to provide traction with a non-directional diamond plate embossed top surface that allows for sure footing

  • Non-directional diamond plate textured embossed mat
  • PVC foam provides added cushioning comfort
  • Exclusive Dyna-Shield™ top surface manufactured directly into the mat for long lasting wear
  • Superior tear resistance and tensile strength
  • Beveled edges on all four sided
  • Easy to sweep clean

Specifications

Color Black/Yellow
Dimensions (L x W) 2 x 60 ft.
Surface Dyna-Shield top surface
Width (English) 60 ft.
Quantity 1 Ea.
Length (English) 2 ft.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.