Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

NOTRAX™ Diamond Stat™ Dissipative/Anti-Static Mat
GREENER_CHOICE

Catalog No. p-7161562
Click to view available options
Length (English):
2 ft.
3 ft.
4 ft.
Width (English):
3 ft.
5 ft.
12 ft.
75 ft.

Diamond Stat™ is a dissipative/anti-static mat designed to absorb static electricity from the worker keeping sensitive circuitry from being damaged

  • Electrically conductive PVC diamond plate top surface is combined with a dense closed cell PVC foam base
  • Diamond-plate surface texture provides added traction
  • UniFusion™ bond guaranteed for the life of the mat
  • Redstop™ non-slip backing to reduce mat slippage
  • Beveled edges on all four sides
  • Certified by the NFSI (National Floor Safety Institute)
  • RG  104 to 106 Ω; RP 104 to 106 Ω
  • Grounding cord included, required

Specifications

Dimensions (L x W) 2 x 25 ft.
Length (English) 2 ft.
Color Black
Type Dissipative/Anti-static Mat
Surface Diamond plate top surface
Width (English) 75 ft.
Quantity 1 Ea.
Thickness (English) 9/16 in.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.