Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific Diamond™ White Glass Frosted Microscope Slides

Catalog No. p-7166844
Click to view available options
Frosted:
1 End, 1 Side
1 End, Both Sides

Globe Scientific Inc. Diamond™ White Glass Frosted Microscope Slides are produced using a unique chemical etching process

  • Slides have a smooth, frosted finish that won't wear out slide marking pens
  • Produced from the finest quality optical white glass
  • Packed in high-quality white plastic boxes
  • Slides are pre-cleaned and ready to use

Specifications

Length (Metric) 75 mm
Sterility Non-sterile
Frosted 1 End, 1 Side
Material Glass
Width (Metric) 25 mm
Thickness (Metric) 1 mm
Edges Ground
Precleaned Yes
No. per Pack 72
No. per Case 1440
Color White
Corner Style 90°
Dimensions (L x W) 75 x 25 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.