Learn More
Description
The diatonic scale is based on the C- major I chord familiar to piano players and consists of the notes C, E, and G, which sound particularly harmonious when vibrating together. The diatonic scale adjusts these notes so that their frequency ratios are exactly 4:5:6, the frequency ratio that produces the most harmonious C-major chord.
- Nontarnishing forks are made from lightweight tempered aluminum alloy
- Each fork is stamped with scale letter and frequency
- All forks are tuned to within ±0.5% of the frequency stamped on the fork when operating at a temperature of 22°C
Order Info
Based on C=256Hz. Fork length: 27cm.
Specifications
Specifications
| Product Type | Tuning Fork |
| Material | Aluminum Alloy |
| For Use With (Application) | C Scale |
| Temperature Range (English) | 71°F |
| Temperature Range (Metric) | 22°C |
| Frequency | 256 Hz |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
