Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dickson™ Chart Recorder Replacement Charts
SDP

Catalog No. 139401018
Change view
Click to view available options
Time Range:
24 hrs.
7 Days
Temperature Range (English):
-50°F to +50°F
0°F to 100°F
0°F to 1000°F
0°F to 200°F
0°F to 2000°F
0°F to 500°F
32°F to 113°F
32°F to 122°F
50°F to 100°F
Diameter (Metric):
101 mm
152 mm
203 mm
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Time Range Temperature Range (English) Diameter (Metric)
13-940-1018 7 Days 0°F to 1000°F 203 mm
13-904-78 24 hrs. 32°F to 122°F 152 mm
13-940-1020 24 hrs. 0°F to 2000°F 203 mm
13-940-1021 7 Days 0°F to 2000°F 203 mm
15-074-81 7 Days 50°F to 100°F 152 mm
15-074-47 24 hrs. -50°F to +50°F 203 mm
13-904-76 24 hrs. 0°F to 100°F 152 mm
13-904-77 24 hrs. 0°F to 200°F 152 mm
13-940-990 7 Days 32°F to 122°F 152 mm
15-074-84 7 Days 0°F to 500°F 152 mm
13-940-981 24 hrs. 32°F to 113°F 101 mm
13-940-991 7 Days 0°F to 200°F 152 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 13-940-1018 Supplier Dickson™ Supplier No. C440
Add to Cart
Add to Cart
  • Keeps track of that critical data over long periods of time as a physical record

Specifications

Product Type Recorder Chart
Diameter (Metric) 203 mm
Diameter (English) 8 in.
For Use With (Application) For the accuracy of data, great way to archive monitoring history
For Use With (Equipment) For chart recorder
Shape Circular
Temperature Range (English) 0°F to 1000°F
Temperature Range (Metric) -17.7°C to +537.7°C
Time Range 7 Days
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.