Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dickson™ Temperature Chart Recorders with K-Thermocouple Probe
SDP

Catalog No. 1390484
Click to view available options
Model:
Premium
Standard
Includes:
Probe
Probe, Display, Alarm, Relay Contacts

Includes

AC adapter, red pen, 9V battery, quick start guide and 4 in. bead wire probe

Eight user-selectable temperature ranges

Introducing a new family of 6 in. Temperature Chart Recorders. Featuring a sleeker look and feel, increased shielding to eliminate electronic noise interference and smoother pen movement. AC power with battery backup, and user-selectable recording times and temperature ranges.
  • Temperature ranges: 0 to -100°F/C, 0 to -50°F/C, -50 to +50°F/C, 0 to +50°F/C, 50 to 100°F/C, 0 to 100°F/C, 0 to 250°F/C, 0 to 500°F
  • Remote temperature accuracy: ±0.3% of chart range and ±1.8°F (±1°C) recorder only
  • Remote sensor: standard K-Thermocouple (other K-TC probes available)
  • AC adapter, 120V 50/60Hz
  • 9V battery backup powers unit for up to 72 hours
  • LED power status indicator
  • Rugged black ABS enclosure
  • Recording times: 24-hour/7-day
  • Response time: 2 minutes at 63% of full scale
  • Resolution: 0.1° resolution -9.9° to 199.9°; 1° resolution above 200° and below -9.9°
  • Dimensions: 7.56 x 7.56 x 3 1/4 in. (19.2 x 19.2 x 8.3cm)
  • Chart size: 6 in. diameter
  • Weight: 7 1/4 oz. (205.5g) IP rating: IP21

Order Info

Charts sold separately.

Certifications

Comes with standard Dickson Certificate of Calibration. NIST Traceable and A2LA Certification is available; contact your Fisher Scientific™ Customer Service Representative for details.

Warranty and Services

12 month, limited

Specifications

Warranty 1 Year
Voltage 120/240 VAC, 12 VDC
Battery Life 48 hr.
Diameter (English) Outside 6 in.
Accuracy ±1.8°F
Certifications/Compliance CE, ROHS
Battery Type 9V
Product Type Temperature Chart Recorder
Diameter (Metric) Outside 15.2cm
Height (English) 1.18 in.
Height (Metric) 2.99cm
Includes Probe
IP Rating IP21
Material (Internal) Rugged black ABS Plastic case, Polycarbonate door, Aluminum dial
Mounting Free standing or wall
Number of Channels CH1: Temperature
Rotational Speed 7 Days
Sensor Remote Probe
Weight (English) 9 lb.
Weight (Metric) 4.08kg
Width (English) 0.59 in.
Width (Metric) 1.49cm
Model Standard
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.