Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cole-Parmer™ 400 Series Thermistor Probe with Handle

Catalog No. 13245238 Shop All Oakton Products
Change view
Click to view available options
Length (English):
69.5 in.
123.75 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
13-245-238 123.75 in.
13-245-237 69.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13-245-238 Supplier Cole-Parmer™ Supplier No. 9382305
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

400 Series Thermistor Probe with Handle offers excellent accuracy over the biological temperature range.

  • Probes are electronically isolated and with a ¼” mono plug (unless otherwise specified).
  • Probes are designed for multiple applications.
  • Epoxy coated probes can be used in liquid immersions.
  • Time Constant: 1 to 4 seconds or greater
  • Custom designs or changes to this product are available upon request.
  • Note: Time constant is the time required to reach 63.2% of the new reading.
  • To determine how long it will take to reach 99% of the new reading multiply the time constant by five.
  • Note: the temperature range is for the probe tip only.
  • The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material.
  • ABS handles are rated to 220°F (104°C).
  • PVC handles are rated to 200°F (93°C).
  • Stainless Steel handles are rated at 450°F (232°C).
  • Mini Connectors are rated to 392°F (200°C).

Warranty and Services

6 Month

Specifications

Type Probe
Calibration Not Calibrated
Description Surface Temperature Thermistor Probe, Phono Plug, 3.75 in. L, 0.25 in. dia., 10 ft. PVC Flex Cable
Includes 10 ft. flexible PVC covered cable with 1/4 in. phono plug
Certifications/Compliance None
Material Perforated 316 SS Protective Shield
Sensor Types 400 Series Thermistor
Warranty 6 Months
For Use With (Application) Solid surfaces
For Use With (Equipment) Digi-Sense Advanced Precalibrated Thermistor Thermometers (20250-93, 20250-94)
Accuracy ±0.2°F from 32 to 150°F (±0.1°C° from 0 to 70°C)
Response Time ± 20 sec. to 99% of reading
Temperature Range (English) -40°F to +212°F
Temperature Range (Metric) -40°C to +100°C
Diameter (English) Probe 0.25 in.
Diameter (Metric) Probe 6.35 mm
Length (English) 123.75 in.
Length (English) Cable 10 ft.
Length (English) Probe 3.75 in.
Length (Metric) 314.3 cm
Length (Metric) Probe 9.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.