Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Digi-Sense™ Advanced Precalibrated RTD Thermometers

Catalog No. p-7114299
Click to view available options
Model:
Data logging
Not data logging
Probe Type:
2-input
Single input

Catalog No. 13-245-295

Supplier: Digi-Sense™ 2025096

Only null left
Add to Cart
Add to Cart

Includes

Protective rubber armor boot with built-in stand, one 9 V battery, and NIST-traceable calibration report with data supplied by InnoCal. Data logging models 20250-92, -94, and -96 also include a USB cable and software.

Perfect for the lab to production floor

  • Reliable measurements, guaranteed!
  • NIST-traceable certificate included
  • Heavy duty construction to protect against knocks and jars.
  • Super lager LCD for easy viewing of data
  • Accepts a wide variety of probes
  • Min, Max, and Avg readings, for quick analysis of the object
  • Electronic Offset function allows compensation of probe errors

Warranty and Services

2 Years

Specifications

Disposable Reusable
Height (English) 1 in.
Height (Metric) 2.6 cm
Includes Protective rubber armor boot with built-in stand, one 9 V battery, and NIST-traceable calibration report with data supplied by InnoCal. Data logging model 20250-96 also includes\ a USB cable and software.
Length (Metric) 178 mm
Material Plastic
Measurement Time <1 sec.
Model Data logging
Probe Type 2-input
Resolution 0.1°F (0.1°C) from 148 to 1562°F (-99.9 to 850°C); 1°F (1°C) outside range
Width (English) 2.25 in.
Product Type RTD Thermometer
Data Storage 16,000 Records
Length (English) 7 in.
Max. Temperature (English) 1562°F
Max. Temperature (Metric) 850°C
Min. Temperature (English) -320°F
Min. Temperature (Metric) -200°C
Temperature Range (English) -320°F to +1562°F
Temperature Range (Metric) -200°C to +850°C
Calibrated NIST-traceable
For Use With (Equipment) Pt 100 ohm RTD Probes
Battery Type 9V
Accuracy ±1.5°F (0.8°C) from -148 to 392°F (-99.9 to 199.9°C); ±2°F (1°C) ±0.5% of reading outside range
Display Backlit LCD
Width (Metric) 5.7 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.