Learn More
Description
- Reliable measurements, guaranteed
- Precalibrated to NIST-traceable standards
- Microprocessor-based design provides precision accuracy of ±0.05%
- User-selectable contact or photo configurations for wide range of applications
- Easily view max, min, and last value for quick interpretation of results
- Stores up to twenty last average measurements for additional flexibility
- Measure from a distance up to 19-11/16 in (50 cm) in photo tachometer mode, ensuring operator safety
- Large easy-to-read backlit display is perfect for poorly lit environments
- Durable, lightweight ABS plastic housing is ideal for industrial environments
Warranty and Services
2 Years
Specifications
Specifications
| Product Type | Contact/Photo Tachometer |
| Includes | Contact converter, surface speed wheel, rpm contact adapter, large male rpm rubber cone, small male rpm rubber cone, female rpm rubber cone, reflective tape (23-5/8 in., 60 cm), four set screws, carrying case, four AA batteries, and NIST-traceable calibration. |
| Display Type | 5-digit Backlit LCD |
| Accuracy | ±0.05% + 1 digit |
| Height (English) | 1.5 in. |
| Height (Metric) | 3.7 cm |
| Width (Metric) | 7.4 cm |
| Length (Metric) | 21 cm |
| Width (English) | 2.875 in. |
| Length (English) | 8.25 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.