Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Digi-Sense™ Professional Dual-Laser Infrared Thermometer with Bluetooth™ Connectivity

Catalog No. 13310493 Shop All Oakton Products
Change view
Click to view available options
Temperature Range (Metric):
-50°C to +1850°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
13-310-493 -50°C to +1850°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-310-493 Supplier Digi-Sense™ Supplier No. 2025025
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

View, store, and share real-time data on a smartphone

  • Unlimited data storage based on smart device capacity
  • Reliable measurements.
  • Precalibrated to NIST-traceable standards
  • Internal data logging saves up to 32K IR readings
  • External type K thermocouple input for contact measurements
  • Dual-laser sighting to quickly pinpoint target areas
  • Backlight dot-matrix display permits viewing in low-light conditions

Specifications

Certifications/Compliance NIST
Disposable Single-use
Emissivity Adjustable: 0.1 to 1.0
For Use With (Application) Temperature measurement
Height (English) 4 in.
Height (Metric) 10.16 cm
Includes Type K flexible probe, software, tripod, carrying case, 9 V battery, and NIST-traceable calibration report with data.
Length (Metric) 19.05 cm
Material ABS Plastic
Measurement Time 150 milliseconds
Model Professional Dual-Laser Infrared Thermometer
Probe Type Type-K
Resolution 0.1°F/°C below 1000°, 1°F/°C above 1000°
Weight (English) 5 lb.
Weight (Metric) 2.27 kg
Width (English) 9.75 in.
Data Storage Datalogging
Max. Temperature (English) 3362°F
Max. Temperature (Metric) 1850°C
Min. Temperature (English) -58°F
Min. Temperature (Metric) -50°C
Temperature Range (English) -58°F to +3362°F
Temperature Range (Metric) -50°C to +1850°C
Calibrated Yes
Battery Type 9 V
Accuracy From 932 to 1832°F (500 to 1000°C): ±1.5%
Display Backlit LCD
Width (Metric) 24.77 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.