Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cole-Parmer™ Digi-Sense™ Temperature/RH Touch Screen Recorders with NIST-Traceable Calibration

Catalog No. 13245300 Shop All Oakton Products
Change view
Click to view available options
Temperature Range (Metric):
-10°C to +80°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
13-245-300 -10°C to +80°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-245-300 Supplier Cole-Parmer™ Supplier No. 2025040
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Battery

8GB on board memory provides virtually unlimited data logging capacity

  • Measures, logs, and displays temperature, humidity, and dew point
  • Removable sensor for local or remote measurements using extension cable included
  • Wall mount or desk mount operation
  • Resident self-booting software, no installation necessary
  • Comes with NIST calibration

Warranty and Services

2 Years

Specifications

Type Datalogger
Display Type Color LCD
Data Memory 8 GB
Calibration NIST
Alarm Types High/Low, Selectable
Description Temperature/RH Touch Screen Recorder with NIST Traceable Calibration
Includes Tablet with built-in stand, temperature/RH sensor, 6’ sensor extension cable, USB cable, wall-mounting bracket, power supply, and NIST calibration
Channels 1
Interface USB
Material Plastic
For Use With (Application) Monitor conditions related to pharmaceutical, food, and chemical processing and storage. Also ideal for use in greenhouses, museums, laboratories and warehouses.
Accuracy (Relative Humidity) ±2.0% (at 25 degrees C, 20% to 80% RH); ±2.5% (at other ranges)
Accuracy (Temperature) ±0.9°F (0.5°C)
Humidity Range 0 to 100%
Range 14 to 176°F
Resolution (Relative Humidity) 0.1%
Temperature Resolution 0.01°
Temperature Range (Metric) -10°C to +80°C
Length (Metric) 25.4 cm
Weight (Metric) 0.82 kg
Electrical Requirements 110 VAC adapter with 2500 mAh lithium backup battery for up to 6 hours continuous recording following power failure
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.