Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cole-Parmer™ Thermocouple General-Purpose Air/Gas Probe

Catalog No. 13245247 Shop All Oakton Products
Change view
Click to view available options
Temperature Range (Metric):
-150°C to +537°C
0°C to 537°C
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
13-245-247 0°C to 537°C
13-245-246 -150°C to +537°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
The temperature range is for the probe tip only. The handle material may be affected if they probe is rated higher than the handle depending on exposure time, application, and handle material.
Catalog No. 13-245-247 Supplier Cole-Parmer™ Supplier No. 0851775
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
The temperature range is for the probe tip only. The handle material may be affected if they probe is rated higher than the handle depending on exposure time, application, and handle material.

Thermocouple General-Purpose Air/Gas Probe is ideal for measuring a wide range of air temperatures.

  • Response Time: 1.75 seconds or greater
  • Exposed Junction is protected by a rigid stainless steel shield minimize error from radiated heat.
  • Each probe comes with a color coded ANSI coiled cable: type J-black, type K-yellow, type T-blue, and type E-purple.
  • Custom designs or changes to this product are available upon request.
  • Note: the temperature range is for the probe tip only.
  • The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material.
  • ABS handles are rated to 220°F (104°C).
  • PVC handles are rated to 200°F (93°C).
  • Stainless Steel handles are rated at 450°F (232°C).
  • Mini Connectors are rated to 392°F (200°C).

Warranty and Services

6 Month

Specifications

Type Probe
Includes 5 ft. color-coded ANSI coiled cable with mini connector
Material Stainless Steel (Sheath), ABS Plastic (Handle)
Warranty 6 Months
For Use With (Application) Air and gas temperature measurement
For Use With (Equipment) Thermocouple Thermometers for Type-J with Mini Connector
Accuracy ±5.9°F (±3.3°C), or ±0.4% of reading above 32°F (0°C); ±4.0% of reading below 32°F (0°C)
Response Time 1.75 seconds or greater
Temperature Range (English) 32°F to 1000°F
Temperature Range (Metric) 0°C to 537°C
Length (English) 8.5 in. (Sheath), 5.5 in. (Handle)
Length (Metric) 21.6 cm Sheath, 14 cm (Handle)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.