Learn More
Cole-Parmer™ Digi-Sense™ USB Temperature and Temperature/RH Dataloggers
Description
- Each Digi-Sense data logger comes user ready with software, mounting clip and easy to following instructions.
- Intended applications include monitoring pharmaceutical, food & beverage, storage and office, museum, laboratory and transportation environments.
- Ease of use and affordability make these instruments ideal for any need where accurate temperature monitoring is needed.
- Intuitive software supports two modes of data display and powerful data scaling and panning functionality. Data can be downloaded in spreadsheet compatible formats for analysis or graphically printed out.
- The durable polycarbonate housing and precision sensors and electronics are backed by a 2-year warranty.
Warranty and Services
2 Years
Specifications
Specifications
| Type | Datalogger |
| Display Type | LCD |
| Data Memory | 32,000 Readings (16,000/Channel) |
| Calibration | Not Calibrated |
| Alarm Types | High/Low, Selectable |
| Software Type | Setup, real-time monitoring, data acquisition, data analysis |
| Battery Type | 3.6 V Lithium, 1/2 AA |
| Battery Life | 1 Year Typical |
| Includes | Software, mounting clip and hardware, protective plastic cover, and battery. |
| Channels | 2 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.