Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec™ Digital Baby Scale
SDP

Catalog No. 22445596
Click to view available options
:
Digital Baby Scale; Capacity: 30 lb.

This digital baby scale was designed for instances when high accuracy and dependability is paramount for weighing the smallest of patients. Step-by-step instructions are displayed right on the keypad for ease of use.

This unit requires either 6 C batteries (not included) or AC power (adapter included). This scale also features Sleep and Auto Shutoff modes to extend battery life.

  • 6-digit, 7-segment 1 in. transflective LCD display
  • Power: 6 C Size Alkaline, Ni-Cad or NiMH batteries (not included) or 100/240 VAC, 12 VDC/1.2 A medical UL-approved AC Adapter (included)

Specifications

Capacity 30 lb.
Display Type Digital
Dimensions (LxW) Platform 12.2 x 26 in.
Readability 0.01 lb.
Dimensions (L x W x H) 14.2 x 26 x 7.5 in.
Weight (English) 18 lb.
Weight (Metric) 8 kg
Voltage 100/240 V
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.