Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ C-Mount Digital Camera
Shop All Fisherbrand Products

Click to view available options
Type:
All-in-1 (HDMI+SD Card) Digital Camera
C-mount Digital Camera
Wifi Camera
Frequency (Frame Rate):
14.2 at 2560 x 1922, 38.3 at 1280 x 960, 101.2 at 640 x 480
25 at 1920 x 1080 (WIFI)
27.3 at 2048 x 1534, 53.3 at 1024 x 770
60 at 1920 x 1080
7.2 at 3584 x 2746, 24.5 at 1792 x 1372
Description
- Integrated zinc aluminum alloy housing
- USB3.0 5Gbps interface ensuring high speed data transmission
- Ultra-Fine color engine with perfect color reproduction capability
- With advanced video & image processing application
- Providing Windows/Linux/OSX multiple platform SDK
- Native C/C++, C#, DirectShow, Twain Control API
- White balance: ROI White Balance/ Manual Temp-Tint Adjustment
- Capture/Control API: Native C/C++, C#, Direct show, Twain, Labview
- Operating Humidity: 30 to 80%RH
- Storage Humidity: 10 to 60%RH
- CPU: Equal to Intel Core2 2.8GHz or Higher
All-in-1 (HDMI+SD Card)
- Built-in mouse control
- Built-in image capture and video record to SD card
- Built-in camera control panel for mouse control
- Built-in toolbar including zoom, mirror, comparison, freeze, cross, browser functions
- Built-in image and video browsing, display and play
- Ultra-Fine color engine with perfect color reproduction capability(USB)
- With advanced video and image processing application
- Support standard SDK for Windows/Linux/Mac(USB);
- CNC shell molding design
- HDMI Output:
- UI Operation: With USB Mouse
- Image Capture
- JPEG Format with 5M Resolution in SD Card(XCAM1080PHB)
- JPEG Format with 2M Resolution in SD Card(XCAM1080PHD)
- Video Record: ASF Format 1080P 30fps in SD Card
- Camera Control Panel:
- Including Exposure, Gain, White Balance, Color
- Adjustment, Sharpness and de-noising Control
- Toolbar:
- Including Zoom, Mirror, Comparison, Freeze,
- Cross, Browser Function
All-in-1 (WIFI+SD Card)
- Built-in mouse control
- Built-in image capture and video record to SD card
- Built-in camera control panel for mouse control
- Built-in toolbar including zoom, mirror, comparison, freeze, cross, browser functions
- Built-in image and video browsing, display and play
- Ultra-Fine color engine with perfect color reproduction capability(USB)
- With advanced video and image processing application
- Support standard SDK for Windows/Linux/Mac(USB);
- CNC shell molding design
- Wifi Output:
- UI Operation: With USB Mouse to Operate on the embedded XCamView
- WIFI Performance: 802.11n 150Mbps; RF Power 20dBm (Maximum)
- Maximum Connected Devices: 3 to 6 (According to the Environment and Connection Distance)
- White Balance: Auto White Balance
- Color Technique: Ultra-Fine Color Engine (WIFI)
- Capture/Control API: Standard SDK for Windows/Linux/Mac(WIFI)
- Recording System: Still Picture or Movie (WIFI)
Specifications
Specifications
| Type | C-mount Digital Camera |
| Compatibility (Operating System) | Support Microsoft Windows XP / Vista / 7 /8 (32 and 64 bit), OS X (Mac OS X), Linux |
| Connector Types | WIFI Adapter with DHCP Enabled, USB port USB 2.0 High-speed Port |
| Content And Storage | -20°C to +60°C |
| Description | Natural cooling system, still picture and movie recording system |
| Display Type | 17 in. or Larger |
| Memory | 2GB or More |
| Power Supply Details | DC 5V over PC USB Port |
| Range | 380 to 650 nm (with IR-filter) spectral range |
| Resolution | 3.0M to 10M |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction