Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Science Education™ Digital Dry Bath Block
SCI_ED

Catalog No. S29030
Click to view available options
Tube Size:
0.2mL
0.5mL
1.5mL
10mL
15mL
No. of Places:
1
12
24
48

Catalog No. S29030

Supplier: Fisher Science Education™ BSW1500

Only null left
Add to Cart
Add to Cart

These high-grade aluminum blocks are precision machined to match the conical size and shape of 0.5, 1.5, 2.0, 15 and 50mL tubes - providing unsurpassed temperature uniformity.

These high-grade aluminum blocks are precision machined to match the conical size and shape of 0.5, 1.5, 2.0, 15 and 50mL tubes - providing unsurpassed temperature uniformity.

Order Info

Blocks are sold separately from Dry Bath; see S29028 or S29029 for associated Dry Bath.

Certifications

CE

Warranty and Services

2 Years

Specifications

For Use With (Equipment) Digital Dry Baths
Material Aluminum
No. of Places 24
Type Block
For Use With (Application) Heating and incubating samples
Tube Size 1.5mL
Warranty 2 Years
Dimensions (L x W x H) 7.62 x 9.53 x 5.08 cm (3 x 3.75 x 2 in.)
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.