Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Digital Heating Cooling Drybath
Click to view available options
Electrical Requirements:
120 V, 60 Hz
230 V, 50/60 Hz
Plug Type:
Cord set w/various plugs
US
Description
Maximize lab space and flexiblity with the compact, programmable Thermo Scientific™ Digital Heating Cooling Drybath. PID control ensures consistent precise temperature control. Drybath has a low-profile design and two types of timing modes.
PID control ensures consistent precise temperature control.
- Temperature Range: 4° to 95°C
- Program Storage:
- 10 programs, up to 10 steps per program
- Two types of timing modes:
- Start only after temperature reaches desired set point
- Start immediately after the timer is set
- Low-profile design
- Blocks easily interchanged
- Drybath requires blocks; must be purchased separately
Warranty and Services
2 Years
Specifications
Specifications
| Certifications/Compliance | CE |
| Controller Type | Feedback Control PID |
| Lighting | LED |
| Plug Type | Cord set w/various plugs |
| Temperature Range (Metric) | 4°C to 95°C |
| Type | Dry Bath Block |
| Display | Digital |
| Temperature Accuracy | 0.55°C at 37°C |
| Temperature Stability | ±0.15 at 37°C |
| Temperature Uniformity | ±0.55 at 37°C |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction