Learn More
Thermo Scientific™ Digital Heating Cooling Drybath

Description
Maximize lab space and flexiblity with the compact, programmable Thermo Scientific™ Digital Heating Cooling Drybath. PID control ensures consistent precise temperature control. Drybath has a low-profile design and two types of timing modes.
- Temperature Range: 4° to 95°C
- Program Storage:
- 10 programs, up to 10 steps per program
- Two types of timing modes:
- Start only after temperature reaches desired set point
- Start immediately after the timer is set
- Low-profile design
- Blocks easily interchanged
- Drybath requires blocks; must be purchased separately
Warranty and Services
2 Years
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Certifications/Compliance | CE |
| Controller Type | Feedback Control PID |
| Lighting | LED |
| Plug Type | US |
| Temperature Range (Metric) | 4°C to 95°C |
| Type | Dry Bath Block |
| Display | Digital |
| Temperature Accuracy | 0.55°C at 37°C |
| Temperature Stability | ±0.15 at 37°C |
| Temperature Uniformity | ±0.55 at 37°C |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.