Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Quincy Lab Digital Incubator
SCI_ED

Catalog No. p-7089877
Click to view available options
Dimensions (D x W x H) Interior:
10 x 12 x 10 in.
12 x 18 x 16 in.
Capacity (English):
0.7 cu. ft.
2.0 cu. ft.

Digital incubator for laboratories that need a dependable, compact incubator for cultures, test kits, eggs and biologicals. Ideal for clinical, industrial and school laboratories, for physicians' offices, and as a general purpose warming cabinet.

Temperature Range: Ambient +3°C minimum to a maximum of 93°C (200°F)

Digital Incubators (180 Series) all offer these standard features:

  • Digital PID microprocessor (Accuracy of ±0.5°C)
  • High grade aluminum interior.
  • Powder coated CR steel exterior.  
  • Resistive-tubular incoloy heating elements.
  • Solid insulated steel door
  • One fixed and one adjustable shelf

Specifications

Capacity (English) 0.7 cu. ft.
Autoclavable Not Autoclavable
Capacity (Metric) 19.8 L
Chamber Material Aluminum
CO2 Sensor Technology No Sensor
Lighting No Lighting
Material Powder-coated Cold Rolled Steel
Relative Humidity Ambient
Temperature Range (Metric) Ambient +3° to 93°C
Type Hatching Incubator
Temperature Control Bi-metal Thermostat
Temperature Stability ±0.5°C
Dimensions (D x W x H) Interior 10 x 12 x 10 in.
Width (English) 13 in.
Width (English) Interior 12 in.
Height (English) 15 in.
Height (English) Interior 10 in.
Depth (English) 11 in.
Depth (English) Interior 10 in.
Weight (English) 30 lb.
Voltage 115 V
Wattage 270 W
Amperage 2.1 A
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.