Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Digital Microplate Shakers

Catalog No. p-7084497
Click to view available options
Plug Type:
US, JP Plug
Voltage:
120 V

Includes

Standard Pack includes standard platform with 6 clamps 88882115 installed (size for 4 microplates)

Get accurate and efficient sample mixing

Stable and accurate microplate shaking with standard and enlarged platform that can shake maximum of six microplates at one run.

  • Digital display of Speed and Time
  • Speed range: 150 – 1200 rpm
  • Precise speed control:
  • ±1% of set speed up to 299rpm
  • ±2% 300 to 1200rpm
  • Orbit Diameter: 2.5mm
  • Max load up to 4 kg
  • Timer mode: up to 99h 59min
  • Optional large platform applied for 6 microplates
  • Optional tube racks applied for 1.5ml, 15ml and 50ml tubes

Service Plan

Standard Thermo warranty guideline, provide repair service and free spare part within warranty

Certifications

cCSAus, CE, RoHS

Warranty and Services

2 years

TRUSTED_SUSTAINABILITY

Specifications

Orbit 2.5 mm
Load Bearing Capacity (Metric) 1 kg at 1200 rpm, 4 kg at ≤400 rpm
Speed Control Accuracy 1 rpm
Speed Range 150 to 1200 rpm
Electrical Requirements 100/240 V
Voltage 120 V
Temperature Range (Metric) 5°C to 40°C
Amperage 72 VA
Product Type Digital Microplate Shaker
Certifications/Compliance cCSAus, CE, RoHS
Plug Type US, JP Plug
Temperature Range (English) 41°F to 104°F
Frequency 50/60 Hz
Material Stainless Steel Platform
Dimensions (D x W x H) Interior 383 x 260 x 145 mm (15.1 x 10.2 x 5.7 in.)
Dimensions (LxW) Platform 275 x 235 mm (10.8 x 9.3 in.)
Dimensions (L x W x H) 487 x 387 x 264mm (19.2 x 15.2 x 10.4 in.)
Length (English) Platform 10.8 in.
Length (Metric) Platform 275 mm
Width (English) Platform 9.3 in.
Width (Metric) Platform 235 mm
Shipping Weight (English) 33 lb.
Shipping Weight (Metric) 15 kg / 33 lbs
Weight (English) 28.2 lb.
Weight (Metric) 12.8 kg
Controller Type LED
Model Digital Microplate Shaker
Display LED
For Use With (Equipment) Rocker, Rotator, mixer
Humidity Range 20 to 80%
Platform Style Tray
Timer Range 1 min. to 99:59 hr.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.