Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Digital MultiTube Vortexers

Catalog No. 02217021 Shop All Fisherbrand Products
Change view
Click to view available options
Voltage:
120 V
230 V
Catalog No. Voltage
02-217-021 230 V
02-215-452 120 V
2 options
This item is not returnable. View return policy

Catalog No. 02-217-021

Only null left
Add to Cart
Add to Cart
Request a Quote
This item is not returnable. View return policy

Mix up to 50 samples at once.

Vortexing action is created by holding the top tray of the vessel securely in place while the bottom tray moves freely in a defined, 3.6mm eccentric orbit.

 

  • Powerful permanent, continuous-duty motor delivers quiet, rattle-free mixing
  • Top plate adjusts along two stainless-steel posts; removable for easy sample access
  • Rugged corrosion-resistant, stainless-steel base
  • Suction-cup feet dampen motion and prevent sliding
  • Orbit: 3.6mm
  • Microprocessor-controlled for precise, repeatable results
  • LED display for speed and time
  • Speed range: 500-2500rpm (25rpm increments)
  • Programmable timer (1 sec. to 160 hrs.)
  • Timed or continuous-run modes
  • Pulsing program can be operated in either mode
  • 5 year warranty

 

TRUSTED_SUSTAINABILITY

Specifications

Orbit 3.6 mm
Speed Range 500 to 2500 rpm
Voltage 230 V
Amperage 0.4 A
Product Type Multi-Tube Vortexer
Height (English) 16 in.
Height (Metric) 40.6 cm
Length (English) 9.25 in.
Length (Metric) 23.5 cm
Width (English) 15 in.
Width (Metric) 28.1 cm
Shipping Weight (English) 42 lb.
Shipping Weight (Metric) 19 kg
Includes 50-place Foam rack, one tray pad set, 92 in. detachable three-wire cord and plug
No. of Positions 50
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.