Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Laxco™ Digital Upgrade Kit for SLiPRO Series Microscopes

Shop All Laxco Inc Products


Click to view available options
Head Style:
Trinocular
Description
Kit includes:
- Digital display with kickstand allows user to tilt the tablet at the desired angle.
- Touch screen interactive controller enabling you to control the microscope and camera.
- Dock where the tablet is attached for easy use.The dock allows user to connect multiple device/external data storage devices.
- Camera with 1x focusable c-mount with image enhancement drop in filter. 1.7 MP color, high sensitivity CMOS camera is ideal for static and timelapse imaging.
- Comes preloaded with our revolutionary SeBaLit imaging software which enables multichannel imaging in real time. Control your microscope functions using this software.
Specifications
Specifications
| Voltage | 100/115/220/230 V |
| Magnification Power | 100X |
| Objective Types | Plan Phase |
| Eyepiece | HWF plan 10x/22 mm |
| Lighting Type | LED |
| Head Style | Trinocular |
| Camera Type | CMOS |
| Display Type | LCD |
| Model | SLi6P-FLP |
| Product Type | Inverted Fluorescent Microscope |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction