Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Digital Vortex Mixer PROMO

Catalog No. 02215418PL Shop All Fisherbrand Products
Click to view available options
Orbit:
4.9 mm

Ideal for applications that demand repeatable results.

Microprocessor control maintains set point for strong, consistent mixing action. Timer will display elapsed time or, when programmed to user defined time limit, the unit will shut off when the time reaches zero. Two modes of operation: 'Continuous' mode when using accessory attachments or 'Touch' mode which activates mixing when depressing the cup head.

  • LED displays for speed and time
  • Continuous or touch modes
  • Microprocessor controls
  • 5 year warranty
TRUSTED_SUSTAINABILITY

Specifications

Orbit 4.9 mm
Speed Range 500 to 3000 rpm
Electrical Requirements 120 V, 1.2 A, 135 W
Voltage 120 V
Wattage 135 W
Amperage 1.2 A
Product Type Digital Vortex Mixer
Plug Type US Plug
Height (English) 5 in.
Height (Metric) 12.7 cm
Length (English) 8 in.
Length (Metric) 20.2 cm
Width (English) 4.75 in.
Width (Metric) 12.1 cm
Shipping Weight (English) 10 lb.
Shipping Weight (Metric) 5.3 kg
Weight (English) 10 lb.
Weight (Metric) 4.5 kg
Includes Includes both cup head and 3 in. head with cover. Units are supplied with a 72 in. (183cm), 3-wire cord and plug.
Warranty and Service Offering 5 year limited warranty on parts and labor
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.