Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Walter Products Digital Water Baths
SCI_ED

Features high precision PID temperature controls.

$337.00 - $495.00

Specifications

Temperature Range 5°C to 99°C
Type Water Bath
Display LCD Digital
Material Stainless Steel
Diameter (Metric) Well 11.7 cm
View More Specs

Products 2
Catalog Number Mfr. No. Capacity (Metric) Includes Price Quantity & Availability  
Catalog Number Mfr. No. Capacity (Metric) Includes Price Quantity & Availability  
S13154
SCI_ED
View Documents
Walter Products
HW2L
2 L Cover with one opening
Each for $337.00
Only null left
Add to Cart
 
S13156
SCI_ED
View Documents
Walter Products
HW8L
8 L Cover with four openings
Each for $495.00
Only null left
Add to Cart
 
Description

Description

  • LCD display allows user to select and monitor temperature setting
  • Over temperature alarm provides reliable protection for samples
  • Steel exterior with electrostatic coating
  • Stainless-steel inner chamber, cover and concentric rings for corrosion resistance and durability
Specifications

Specifications

5°C to 99°C
LCD Digital
11.7 cm
50/60 Hz
Water Bath
Stainless Steel
110 V
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.