Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Digital Waving Rotators
Get accurate and efficient sample mixing
$2750.00
Specifications
Load Bearing Capacity (Metric) | 9.8 kg |
---|---|
Speed Control Accuracy | 1 rpm |
Speed Range | 5 to 120 rpm |
Electrical Requirements | 100/240 V |
Temperature Range (Metric) | 5°C to 40°C |
Includes: Standard Pack includes Dimpled Rubber Mat 88882101 x 1, Rubber strip 88882103 (6EA), Rubber tube replacement 88882128 x 2
Catalog Number | Mfr. No. | Plug Type | Voltage | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Plug Type | Voltage | Price | Quantity & Availability | ||||
11-676-683
|
Thermo Scientific™
88882003 |
US, JP Plug | 120 V |
Each of 1 for $2,750.00
|
![]() |
||||
Description
360° orbital waving rotator for efficient sample mixing with accurate speed control and easy angle adjustment
- Digital display of Speed and Time
- Speed range: 5 – 120 rpm
- Easily adjustable rocking angle: 1°- 12°
- Precise speed control:
- ±1 rpm ≤ 30 rpm
- ±2 rpm > 30 rpm
- Max load up to 9.8 kg
- Tray size fits 6 x well-plates
- Timer Range: 1min to 99hrs 59min
- Optional Non-slip rubber mat tray is designed for carrying plates, dishes, culture bottles and bags
Service Plan
Standard Thermo warranty guideline, provide repair service and free spare part within warranty
Certifications
cCSAus, CE, RoHS
Warranty and Services
2 years
Specifications
9.8 kg | |
5 to 120 rpm | |
5°C to 40°C | |
Digital Waving Rotator | |
cCSAus, CE, RoHS | |
50/60 Hz | |
383 x 295 x 224 mm (15.1 x 11.6 x 8.8 in.) | |
12.4 in. | |
10.9 in. | |
34.8 lb. | |
29.8 lb. | |
LED | |
LED | |
20 to 80% | |
1 min. to 99:59 hr. |
1 rpm | |
100/240 V | |
0.2 A | |
22 lb. | |
41°F to 104°F | |
Stainless Steel Platform | |
487 x 387 x 354 mm (19.2 x 15.2 x 13.9 in.) | |
316 mm | |
276 mm | |
15.8 kg | |
13.5 kg | |
Digital Waving Rotator | |
Rocker, Rotator, mixer | |
Tray |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title