Learn More
Description
- Specifically designed to meet the rigors of military and tactical environments
- Gloves have been tested against fentanyl and gastric acid for advanced, real world overdose situations
- Low-signature, tactical green color to match military uniforms
- Delivers advanced barrier protection (AQL 0.65)
- Non-stick surface resists duct tape and adhesives
- Textured fingers for enhanced grip capabilities
- Recommended for use as an outer-glove when double-gloving is necessary
Specifications
Specifications
| Chlorinated | Yes |
| AQL | 0.65 |
| Color | Green |
| Disposable | Single-use |
| Exterior Finish | Partially Textured |
| Finger Thickness (English) | 8.3 mil |
| Finger Thickness (Metric) | 0.21 mm |
| Latex Free | Yes |
| Material | Nitrile |
| Palm Thickness (English) | 5.5 mil |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.