Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

National Optical™ Compound Microscope with 4 MP Wi-Fi Camera and Rotating Head
SCI_ED

Catalog No. S04848
Click to view available options
Head Style:
Monocular

With included Moticam X5 and a 360° rotating head, this Wi-Fi digital microscope bundle transmits its live image to iOS or Android devices. The DCX5-214-LED offers the latest in educational technology.

This microscope features high-speed, full resolution imaging technology. Use it as a conventional microscope or share live images with your class using Wi-Fi tablets or wireless laptops. High-speed and high-resolution to fit any budget

Optical System

  • Widefield 10X eyepiece with pointer
  • 30° inclined forward-facing monocular head
  • DIN standard 4X (0.10 N.A.), 10X (0.25 N.A.), 40XR (0.65 N.A.), and 100XR (1.25 N.A.) objectives are achromatic, parfocalled, parcentered and color-coded
  • 4-hole objective turret, reverse position, ball-bearing mounted for smooth, precise changes in magnification

Illumination

  • LED light rated up to 50,000 hours life, illumination equal to a 20 W tungsten bulb
  • Batteries allow up to 500 recharges, for a total of 20,000 to 25,000 hours use from a single set of 3 AA rechargeable nickel hydride batteries
  • Battery charger is included with microscope, and automatically shuts off when batteries are fully charged- no danger of overcharging batteries and shortening battery life
  • Single 8 hour charge allows up to 50 hours of use
  • Rheostat intensity control

Focusing

  • Coaxial focusing controls
  • Stage moves up or down, eyepiece and body remain fixed
  • Slip clutch prevents damage to focusing system
  • Tension adjustment eliminates stage drift
  • Safety rack stop prevents damage to slides and objective lenses

Stage

  • Large 120 x 120 mm stage, with professional quality, low profile mechanical specimen holder with low-position coaxial x-y controls
  • 1.25 N.A. Abbe condenser with spiral focusing mount, iris diaphragm, swing-out filter holder

Camera Specifications

  • Sensor type: CMOS
  • Resolution: 4 MP (1280 x 1024 px)

Required Specifications

  • Android or iOS Ready Device
  • Wi-Fi Adapter (PC and MAC only)

Software

  • Free MotiConnect app available from App Store or Google Play Store
  • Optional downloadable Motic software operates on Windows 7 or above and MAC OSX (with registration on National Optical website)

Specifications

Camera Type CMOS
Display Type Wi-Fi
Eyepiece 10X
Head Style Monocular
Lighting Type LED
Magnification Power 40X, 100X, 400X, 1000X
Model DCX5-214-LED
Objective Types Achromat (4X, 10X, 40X, 100X)
Product Line DCX5 Series
Product Type Compound Microscope
Resolution 4 MP
Field of View Widefield
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.