Learn More
Description
Includes:
- Set of silicone tubings
- GL45 screw cap
- Tube weight
- Nozzle
- Filter
Available for 3.2 mm or 6.4 mm tubings
Specifications
Specifications
| Product Type | Dispensing Tubing |
| Autoclavable | Autoclavable |
| For Use With (Equipment) | 6.4 mm Tubings |
| Sterility | Non-sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
