Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Interscience DiluFlow Elite Double Pump
SDP

Catalog No. 16948916
Click to view available options
Model:
DiluFlow Elite 1 kg
DiluFlow Elite 5 kg

The DiluFlow Elite double pump is a gravimetric dilutor that automatically dilutes a solid sample.

The DiluFlow Elite automatically dilutes a solid sample in seconds, with the appropriate weight of diluent. It offers the best solution to prepare your samples in the pharmaceutical and cosmetic industries, as well as animal health. Its full traceability enables the recording of all operations.

  • Dilution factor: 1/2 to 1/1000, customizable fractions
  • Dilution accuracy: >99%
  • Max number of pumps: 2 integrated + 4 external
  • Bi-directional LIMS connection: file sharing or web service

DiluFlow Elite 1 kg:

  • Weighing accuracy: ±0.01 g from 0 to 20 g
  • Max weight: 1 kg

DiluFlow Elite 5 kg:

  • Programmable and connectable for up to 6 diluents
  • Offers the best solution to dilute any type of sample
  • 225 mL in 8 seconds
  • Max weight: 5 kg

Specifications

Accuracy >99%
Product Type Gravimetric Dilutor
Autoclavable Not Autoclavable
Dilution 1/2 to 1/1000
Model DiluFlow Elite 5 kg
Speed 225 mL/8 sec.
Voltage 100/240 V
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.