Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Interscience DiluFlow Elite Single Pump

Click to view available options
Model:
DiluFlow Elite 1 kg
DiluFlow Elite 5 kg
Description
The DiluFlow Elite automatically dilutes a solid sample in seconds, with the appropriate weight of diluent. It offers the best solution to prepare your samples in the pharmaceutical and cosmetic industries, as well as animal health. Its full traceability enables the recording of all operations.
- Dilution factor: 1/2 to 1/1000, customizable fractions
- Dilution accuracy: >99%
- Max number of pumps: 2 integrated + 4 external
- Bi-directional LIMS connection: file sharing or web service
DiluFlow Elite 1 kg:
- Weighing accuracy: ±0.01 g from 0 to 20 g
- Max weight: 1 kg
DiluFlow Elite 5 kg:
- Programmable and connectable for up to 6 diluents
- Offers the best solution to dilute any type of sample
- 225 mL in 8 seconds
- Max weight: 5 kg
Specifications
Specifications
Accuracy | >99% |
Product Type | Gravimetric Dilutor |
Autoclavable | Not Autoclavable |
Dilution | 1/2 to 1/1000 |
Model | DiluFlow Elite 5 kg |
Speed | 225 mL/8 sec. |
Voltage | 100/240 V |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction