Learn More
Thermo Scientific™ Dionex™ IonPac™ NS2 5μm Analytical & Guard Columns
Description
Get high-performance analysis of hydrophobic amines and acids using suppressed conductivity detection using Thermo Scientific™ Dionex™ IonPac™ NS2 silica-based, high-efficiency, reversed-phase columns. This column is designed for mobile phase ion chromatography (MPIC) applications which use eluents containing: trifluoroacetic acid (TFA), heptafluorobutyric acid (HFBA), hexanesulfonic acid (HSA), octanesulfonic acid (OSA), tetrapropylammoium (TPA) borate, tetrabutylammonium (TBA) borate, and sodium borate. The Dionex IonPac NS2 column is also appropriate for conventional reversed-phase liquid chromatography (LC) applications.
Main column features include:
- Excellent resolution
- Good peak shape
- High efficiency
- Rugged packed bed
Anions typically use 5–10mM sodium borate, 0.5–5mM TPA, or TBA borate pH 8–9 prepared from boric acid and the corresponding hydroxide. When using gradient elution with a Thermo Scientific™ Dionex™ ASRS™ Anion Self-Regenerating Suppressor, we recommend maintaining constant sodium/TBA concentration and varying the organic solvent.
Cations typically use 0.5–10 mM TFA, HFBA, HSA or OSA. When using gradient elution with a Thermo Scientific™ Dionex™ CSRS™ Cation Self-Regenerating Suppressor, we recommend maintaining constant acid concentration and varying the organic solvent.
Solvent composition is limited based on the solvent compatibility of the suppressor. Flush all solvents out of the suppressor with DI water before shutting down the system. See suppressor manuals for detailed instructions and solvent compatibility limits.
Suppressor Operational Guidelines- The 4mm Thermo Scientific™ Dionex™ AERS™ Anion Electrolytically Regenerated Suppressors, Dionex ASRS suppressors, Thermo Scientific™ Dionex™ CERS™ Cation Electrolytically Regenerated Suppressors, and Dionex CSRS suppressors are compatible with ≤40% acetonitrile and require operation in the external water mode.
- Thermo Scientific™ Dionex™ AMMS™ Anion MicroMembrane™ Suppressors are compatible with all solvent conditions with 5–50mN sulfuric acid at 2–10mL/min.
- Thermo Scientific™ Dionex™ CMMS™ Cation MicroMembrane™ Suppressors are compatible with all solvent conditions with 20–100mM tetrabutylammonium hydroxide at 2–10mL/min.
- See suppressor manuals for detailed instructions and solvent compatibility limits.

Specifications
Specifications
Column Type | Analytical Column |
Column Chemistry | Polar-Embedded C18 |
Flow Rate | 0.5 to 1.0 (Recommended) |
For Use With (Application) | MPIC |
Max. Pressure | 4000 psi (275 bar) |
Particle Size | 5 μm |
Stationary Phase | IonPac NS2 |
Packing Material | Spherical, high-purity, porous |
pH | 2.0 to 9.5 |
Pore Size | 120 Å |
Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.