Learn More
Description
- Presence of both mafic and felsic minerals make diorite example of intermediate igneous chemistry
- For use in lessons in bulk chemistry
- Correlates well to Next Generation Science Standards Evidence Statements
- Large crystal size accommodates mineral identification with hand lens (not included)
- The minerals within diorite can be readily identified due to their large size
Specifications
Specifications
| Product Type | Igneous Rock |
| Quantity | 1 Ea. |
| Specimen Size | 7 to 8 cm |
| Weight (Metric) | 0.5 kg |
| Specimen Type | Diorite |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
