Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Direct Thermal Cryogenic Storage Dot Labels
GREENER_CHOICESDP

DYMO compatable storage labels designed to withstand extreme cold temperatures as low as -196°C.

$17.86 - $89.10

Specifications

Autoclavable Autoclavable
Adhesive Type Permanent
Format Roll
Product Type Cryogenic Label
Sterility Non-sterile
View More Specs

Products 5
Catalog Number Color Diameter (Metric) Finish Quantity Price Quantity & Availability  
Catalog Number Color Diameter (Metric) Finish Quantity Price Quantity & Availability  
11-010-286
GREENER_CHOICESDP
View Documents
White 9.5 mm Matte White 4000 Labels
Each for $70.50
Only null left
Add to Cart
 
11-010-288
GREENER_CHOICESDP
View Documents
White 9.5 mm Matte White 1000 Labels
Each for $17.86
Only null left
Add to Cart
 
11-010-287
GREENER_CHOICESDP
View Documents
Blue 9.5 mm Matte 4000 Labels
Each for $70.50
Only null left
Add to Cart
 
11-010-289
GREENER_CHOICESDP
View Documents
White 13 mm Matte White 2000 Labels
Each for $89.10
Only null left
Add to Cart
 
11-010-290
GREENER_CHOICESDP
View Documents
Blue 13 mm Matte 2000 Labels
Each for $89.10
Only null left
Add to Cart
 
Description

Description

  • Withstands temperatures from -196°C up to +80°C
  • Compatible with DYMO label printers and other direct thermal printers
  • Various sizes, colors, and configurations available
Specifications

Specifications

Autoclavable
Roll
Non-sterile
Yes
Permanent
Cryogenic Label
English
Round
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.