Learn More
PDC Direct Thermal Paper Label
Description
- Multi-Purpose Labels
- 3 in. Core - for Zebra™ Intermec, Datamax™, and other printers
- 1/8 in. corner radius
- Perforated, 1/8 in. gap between labels
- Maximum 8 in. outer diameter, fits printers using 3 in. cores and accepting 8 in. outer diameter rolls
- Glove-Friendly permanent adhesive
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Adhesive Type | Permanent Acrylic |
| Coating | None |
| Color | White |
| Finish | Matte White |
| Format | Die-cut |
| Material | Paper |
| Printable Sides | Single-side Printable |
| Print Technology | Direct Thermal |
| Product Type | Direct Thermal Printable Label |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.