Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Direct Thermal Printable Labels

Catalog No. 19109053
Click to view available options
Size (English):
2 x 1 in. (W x H)
2 x 2 in.
3 x 1 in. (W x H)
3 x 2 in. (W x H)
4 x 1 in. (W x H)
4 x 2 in. (W x H)
4 x 3 in. (W x H)
4 x 4 in.
6 x 4 in. (W x H)
Material:
Direct Thermal Paper (B-813)
Direct Thermal Paper (B-816)
Adhesive Type:
Acrylic, Permanent
Acrylic, Removable

For use in warehouse/industrial ID, lab ID, government asset tracking. Brady™ Direct Thermal Printable Labels are made of topcoated paper material.

  • Warehouse/Industrial ID, general Lab ID and Government asset tracking applications
  • Made of B-813 and B-816 topcoated paper material
  • B-816: Removable acrylic adhesive
  • B-813: Permamnent acrylic adhesive

Specifications

Certifications/Compliance REACH Compliant, RoHS Compliant
Adhesive Type Acrylic, Permanent
Color White
Format Roll
Material Direct Thermal Paper (B-813)
Product Type Direct Thermal Printable Label
For Use With (Application) Short-term identification
For Use With (Equipment) BBP™81 Label Printer, BRADY IP Series, BradyPrinter PR Plus Series Printer
Shape Rectangle
Size (English) 2 x 2 in.
Thickness (English) 0.0039 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.