Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Direct Thermal Printable Labels
Shop All Brady Corporation Products
Click to view available options
Size (English):
2 x 1 in. (W x H)
2 x 2 in.
3 x 1 in. (W x H)
3 x 2 in. (W x H)
4 x 1 in. (W x H)
4 x 2 in. (W x H)
4 x 3 in. (W x H)
4 x 4 in.
6 x 4 in. (W x H)
Material:
Direct Thermal Paper (B-813)
Direct Thermal Paper (B-816)
Adhesive Type:
Acrylic, Permanent
Acrylic, Removable
Description
- Warehouse/Industrial ID, general Lab ID and Government asset tracking applications
- Made of B-813 and B-816 topcoated paper material
- B-816: Removable acrylic adhesive
- B-813: Permamnent acrylic adhesive
Specifications
Specifications
Certifications/Compliance | REACH Compliant, RoHS Compliant |
Adhesive Type | Acrylic, Removable |
Color | White |
Format | Roll |
Material | Direct Thermal Paper (B-816) |
Product Type | Direct Thermal Printable Label |
For Use With (Application) | Short-term identification |
For Use With (Equipment) | BBP™81 Label Printer, BRADY IP Series, BradyPrinter PR Plus Series Printer |
Shape | Rectangle |
Size (English) | 2 x 1 in. (W x H) |
Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction