Learn More
BRANDTECH™ BRAND™ Discharge Tubes for Dispensette™ S Bottletop Dispensers with standard valves
Shop All BrandTech Scientific ProductsDescription
- Discharge tubes come in two sizes: For instruments with nominal capacity 1 mL, 2 mL, 5 mL, and 10 mL; and for instruments with nominal capacity of 25 mL, 50 mL and 100 mL
- Choose from standard and fine tip models
- Dispensette™ S dispensers have red trim
- Dispensette™ S Organic dispensers have yellow trim
Specifications
Specifications
| Product Type | Discharge Tube |
| Autoclavable | Not Autoclavable |
| Color | Translucent/White |
| Material | ETFE, PTFE, Polypropylene |
| For Use With (Application) | Dispensing liquid |
| For Use With (Equipment) | Dispensette S Trace Analysis, Platinum-Iridium |
| Includes | Discharge Tube, Safety Cap |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.