Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Discovery™ C8 HPLC Column, 5 μm Particle Size

Catalog No. 111008413 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
2 cm
3 cm
5 cm
12.5 cm
15 cm
25 cm
Diameter (Metric):
2.1 mm
3 mm
4 mm
4.6 mm
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
11-100-8413 5 cm 2.1 mm
11-100-7256 15 cm 2.1 mm
11-100-7017 25 cm 3 mm
11-100-7320 12.5 cm 4 mm
11-100-8412 5 cm 4.6 mm
11-100-7308 12.5 cm 4.6 mm
11-100-7241 15 cm 4.6 mm
11-102-0707 25 cm 4.6 mm
11-100-8683 2 cm 2.1 mm
11-100-8672 3 cm 2.1 mm
11-100-7242 15 cm 4 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 11-100-8413 Supplier MilliporeSigma™ Supelco™ Supplier No. 59352U21
Add to Cart
Add to Cart

Discovery™ C8 HPLC column has been used in the separation of fluoroquinolone antibiotics in tablets using reversed-phase high-performance liquid chromatography (RP-HPLC).

  • Excellent reproducibility
  • Faster separation of strongly hydrophobic analytes than C18 columns
  • Stable, low-bleed LC-MS separations
  • Exceptional peak shapes for basic and acidic compounds
  • Compatible with low organic/highly aqueous mobile phases
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 2.1 mm
Length (Metric) 5 cm
Particle Size 5 μm
pH 2 to 8
Pore Size 180 Å
Surface Area 200 m2/g
Stationary Phase C8 (Octyl)
Product Line Discovery
Matrix C8 (Octyl) Phase/Silica Gel, High Purity, Spherical Base Material
Endcapped Yes
Phase Reversed Phase
Show More Show Less

Discovery is a registered trademark of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.