Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ Discovery™ DSC-NH2 SPE Tube, Bed Wt. 500 mg
Solid phase extraction (SPE) is a technique commonly used in laboratories to isolate analytes of interest from complex matrices.
$308.00 - $371.00
Specifications
Column Capacity (Metric) | 0.43 meq/g capacity |
---|---|
Column Phase | DSC-NH2 |
Column Type | SPE |
Bed Weight | 500 mg |
For Use With (Application) | Food and Beverages |
Catalog Number | Mfr. No. | Volume (Metric) | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Quantity | Price | Quantity & Availability | ||||
11-100-9625
|
MilliporeSigma™ Supelco™
52637U |
3 mL | 54/Pk. |
Each for $371.00
|
|
||||
11-100-9823
|
MilliporeSigma™ Supelco™
52638U |
6 mL | 30/Pk. |
Each for $308.00
|
|
||||
Description
Retention Mechanism: Normal phase or Anion-exchangeSample Matrix Compatibility: Organic or aqueous solutions. Polymerically bonded, aminopropyl phase that is very polar in nature (hydrogen bonding) allowing for both normal phase and ion exchange applications. A weak anion exchanger with a pKa of 9.8. At pH 7.8 or below, the functional groups are positively charged. Ion exchange capacity is >= 0.43 meq/g.. Allows the rapid release of very strong anions such as sulfonic acids that may be retained irreversibly by strong anion exchangers. Can be used in some reversed-phase applications (due to ethyl spacer); however, it is predominately used as an ion-exchange or normal phase sorbent due to its polar natureSpecifications
0.43 meq/g capacity | |
SPE | |
Food and Beverages | |
Solid Phase Extraction Column | |
Polypropylene | |
480 m2/g |
DSC-NH2 | |
500 mg | |
Discovery | |
Yes | |
70 Å |
Discovery is a registered trademark of Sigma-Aldrich Co. LLC
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title