Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Discovery™ RP-AmideC16 HPLC Column, 5 μm Particle Size

Catalog No. 111007293 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
5 cm
10 cm
12.5 cm
15 cm
25 cm
Diameter (Metric):
2.1 mm
3 mm
4 mm
4.6 mm
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
11-100-7293 15 cm 2.1 mm
11-100-7206 15 cm 3 mm
11-100-7015 25 cm 3 mm
11-100-7319 12.5 cm 4 mm
11-100-7254 15 cm 4 mm
11-100-7016 25 cm 4 mm
11-100-8411 5 cm 4.6 mm
11-101-6307 15 cm 4.6 mm
11-102-0706 25 cm 4.6 mm
11-100-7430 10 cm 2.1 mm
11-100-8434 5 cm 3 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 11-100-7293 Supplier MilliporeSigma™ Supelco™ Supplier No. 50501321
Add to Cart
Add to Cart

Discovery™ RP-AmideC16 HPLC Column consists of a stationary phase made up of high-purity C16-silica that includes a polar-embedded amide function attached to the silica surface with a propyl group.

  • Excellent retention and resolution of polar compounds
  • Unique selectivity compared to C18
  • Excellent peak shape and efficiency
  • Less hydrophobic than C18 columns
  • Compatible with 100% aqueous mobile phases
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 2.1 mm
Length (Metric) 15 cm
Particle Size 5 μm
pH 2 to 8
Pore Size 180 Å
Surface Area 200 m2/g
Stationary Phase Amide, Alkyl
Product Line Discovery
Matrix Amide, Alkyl Phase/Silica Gel, High Purity, Spherical Base Material
Endcapped Yes
Phase Reversed Phase
Show More Show Less

Discovery is a registered trademark of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.