Learn More
Description
Made from high-density polyethylene, these discs have excellent chemical resistance. They are useful for holding up filter paper. In this way, the blocking of the holes is avoided and the filtering surface of the funnel is free. Will withstand temperatures up to 110°C.
Order Info
Supplied in packages of 10 discs. 50 discs per case. Mesh size 950 x 700 microns.
Specifications
Specifications
| Format | Disc |
| For Use With (Equipment) | Buchner Funnel |
| Material | HDPE |
| Quantity | 10/Pk. |
| Type | Filter Disc |
| Width (English) | 1.67 in. |
| Width (Metric) | 4.43 cm |
| Diameter (English) | 1.67 in. |
| Diameter (Metric) | 42.5 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
