Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ Discs for 2 piece Plastic Buchner Funnels
SCI_ED

Catalog No. S345904 Shop All Dynalab Corporation Products
Change view
Click to view available options
Diameter (Metric):
42.5 mm
90 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
S345904 90 mm
S345901 42.5 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. S345904 Supplier Dynalon™ Supplier No. 242845090
This item is not returnable. View return policy

Made from high-density polyethylene, these discs have excellent chemical resistance. They are useful for holding up filter paper. In this way, the blocking of the holes is avoided and the filtering surface of the funnel is free. Will withstand temperatures up to 110°C.

Order Info

Supplied in packages of 10 discs. 50 discs per case. Mesh size 950 x 700 microns.

Specifications

Format Disc
For Use With (Equipment) Buchner Funnel
Material HDPE
Quantity 10/Pk.
Type Filter Disc
Width (English) 3.54 in.
Width (Metric) 8.9 cm
Diameter (English) 3.54 in.
Diameter (Metric) 90 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.