Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Poltex Disinfecting Station
SDP

Catalog No. p-7226638
Click to view available options
Mounting Type:
Stand Mount
Wall Mount
This item is not returnable. View return policy
This item is not returnable. View return policy

Poltex Disinfecting Station holds wipe canister, hand sanitizer, gloves, etc.

  • Frosted Acrylic disinfecting station.
  • Holds wipe canister, hand sanitizer, gloves, etc.
  • Choose from wall mount or powder coated steel stand mount.

Specifications

Holds Sanitizing Wipes, Gloves, Hand Sanitizer
Width (Metric) 420 mm
Color Pink
Autoclavable Not Autoclavable
Diameter (Metric) 2 km
Includes Steel Stand, Station, Hardware
Mounting Type Stand Mount
Width (English) 16.5 in.
Material Acrylic
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.